Shop All Carbon Steel Rods
Zoro Select
0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7170_12_0
Zoro # G507044283
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Material Carbon Steel
- Standards ASTM A108
- Yield Strength 58,000 psi
- Width Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7170_12_0
- Zoro # G507044283
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.003 in |
Nominal Size (WxL) | 1/2 in x 12 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Thickness | 0.188 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Yield Strength | 58,000 psi |
Thickness Tolerance | +/-0.003 in |
Tensile Strength | 70,000 psi |
Shape | Rectangular Bar |
Machinability | 78 % |
System of Measurement | Inch |
Mechanical Finish | Mill |
Rockwell Hardness | B71 |
Tolerance Rating | Standard |
Heat Treatable | Yes |
Brinell Hardness | 126 |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Material Grade | 1018 |
Appearance | Metallic |
Includes Material Certificate | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance +/-0.003 in, Overall Length 12 in, Overall Width 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Vinyl Seal 25 ft. L (DD1604BT-25)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- ONLINEMETALS 0.09375" Brass Round Bar 360-H02 Extruded (7357)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT Tool Steel Rod, 12 in L, 2 1/2 in Dia. (DCFA2R2.5-12)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_24_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (17R.75-36)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 6 1/2 in W (18f.75x6.5-72)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_12_0)
- Zoro Select Carbon Steel Rods