Shop All Carbon Steel Rods
Zoro Select
0.1875" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7573_72_0
Zoro # G907044753
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Tensile Strength 89,000 psi
- Outside Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7573_72_0
- Zoro # G907044753
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Rod |
Material | Carbon Steel |
Tensile Strength | 89,000 psi |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Machinability | 160 % |
Shape | Rod |
Fabrication | Cold Finished |
Application | High-Speed Screw Machines |
Rockwell Hardness | B93 |
Yield Strength | 67,000 psi |
System of Measurement | Inch |
Material Grade | 12L14 |
Brinell Hardness | 170 |
Tolerance Rating | Standard |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Includes Material Certificate | Yes |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 67,000 psi, Fabrication Cold Finished, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x1Ft (03TP.063X12-12)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125BT-100)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (4793_72_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 1/2 in W (18f.5x6.5-12)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/8" W (18f.188x.375-12)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 3 Ft L (18R.375-36)
- ZORO SELECT Rod, Steel, 1144, 3/4 In Dia x 6 Ft L (2HKC5)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/4 in Dia. (4791_12_0)
- Zoro Select Carbon Steel Rods