Shop All Carbon Steel Rods
Zoro Select
0.1875" Carbon Steel Round Bar 12L14 Cold Drawn
Mfr # 7573_24_0
Zoro # G807044860
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Heat Treatment No Heat Treatment
- Outside Diameter Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7573_24_0
- Zoro # G807044860
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/16 in |
Overall Length | 24 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Rod |
Material | Carbon Steel |
Heat Treatment | No Heat Treatment |
Tolerance Rating | Standard |
Rockwell Hardness | B93 |
Heat Treatable | Yes |
System of Measurement | Inch |
Yield Strength | 67,000 psi |
Appearance | Metallic |
Fabrication | Cold Finished |
Shape | Rod |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Application | High-Speed Screw Machines |
Tensile Strength | 89,000 psi |
Material Grade | 12L14 |
Machinability | 160 % |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 24 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 67,000 psi, Fabrication Cold Finished, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/4" T x 3ft W x 8ft L (20-116)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 6 Ft L (60R1-72)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- ZORO SELECT Rod, Steel, 1215, 4 In Dia x 1 Ft L (2HJY2)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 3 Ft (2AVG1)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_48_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/4 in Dia. (4798_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. (13887_12_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (hf3x4-6)
- Zoro Select Carbon Steel Rods