Shop All Carbon Steel Rods
Zoro Select
0.125" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6810_12_0
Zoro # G007044868
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Thickness Tolerance +/-0.008 in
- Width Tolerance +/-0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6810_12_0
- Zoro # G007044868
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 5 in |
Overall Length | 12 in |
Nominal Size (WxL) | 5 in x 12 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.008 in |
Tensile Strength | 70,000 psi |
Yield Strength | 58,000 psi |
Mechanical Finish | Mill |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
System of Measurement | Inch |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Machinability | 78 % |
Fabrication | Cold Finished |
Rockwell Hardness | B71 |
Includes Material Certificate | Yes |
Brinell Hardness | 126 |
Material Grade | 1018 |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.008 in, Overall Length 12 in, Overall Width 5 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick (1YYG6)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (20188S125-TRD3)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W (18f.125x.875-36)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.25x12-6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (4794_72_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 1" W (18f.437x1-48)
- ZORO SELECT Rod, Steel, 1018, 7/8 In Dia x 6 Ft L (2HJL1)
- Zoro Select Carbon Steel Rods