Shop All Carbon Steel Rods
Zoro Select
0.125" x 4" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10008_24_0
Zoro # G407044857
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Tensile Strength 58,000 psi
- Thickness Tolerance +/-0.007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10008_24_0
- Zoro # G407044857
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.0625 in/-0.03125 in |
Overall Length | 24 in |
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 24 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | A36 Carbon Steel Rectangular Bar |
Standards | ASTM A36 |
Tensile Strength | 58,000 psi |
Thickness Tolerance | +/-0.007 in |
Yield Strength | 36,000 psi |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Appearance | Metallic |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
Machinability | 72 % |
Fabrication | Hot Rolled |
System of Measurement | Inch |
Brinell Hardness | 140 |
Material Grade | A36 |
Rockwell Hardness | B84 |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 24 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 500 Ft (4UGF6)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/8"T x 12"W x 12"L (BULK-RS-HFR60-24)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_72_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (4792_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/4 in Dia. (13887_12_0)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 3 Ft L (2AHH5)
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish (13537_24_0)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_72_0)
- Zoro Select Carbon Steel Rods