Shop All Carbon Steel Rods
Zoro Select
0.125" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 6809_48_0
Zoro # G007044899
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Yield Strength 58,000 psi
- Width Tolerance +/-0.006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6809_48_0
- Zoro # G007044899
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.006 in |
Nominal Size (WxL) | 4 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 4 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Yield Strength | 58,000 psi |
Tensile Strength | 70,000 psi |
Thickness Tolerance | +/-0.006 in |
Rockwell Hardness | B71 |
Brinell Hardness | 126 |
Material Grade | 1018 |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Machinability | 78 % |
System of Measurement | Inch |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Overall Length 4 ft, Overall Width 4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Acrylic Round Rod Extruded Clear (21836)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-PTFE-5)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/4 in W (45s.25-36)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_36_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 6 Ft (2HJL4)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_24_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/16 in Dia. (4790_36_0)
- Zoro Select Carbon Steel Rods