Shop All Carbon Steel Rods
Zoro Select
0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7169_12_0
Zoro # G207044323
product price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Thickness Tolerance +/-0.005 in
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7169_12_0
- Zoro # G207044323
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.005 in |
Nominal Size (WxL) | 3 in x 12 in |
Overall Width | 3 in |
Overall Length | 12 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Thickness Tolerance | +/-0.005 in |
Tensile Strength | 70,000 psi |
Yield Strength | 58,000 psi |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Machinability | 78 % |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Brinell Hardness | 126 |
Rockwell Hardness | B71 |
Material Grade | 1018 |
Includes Material Certificate | Yes |
Tolerance Rating | Standard |
Appearance | Metallic |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Overall Length 12 in, Overall Width 3 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- ZORO SELECT Rod, Steel, 1018, 2 1/2 In Dia x 3 Ft (2HJK4)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (hf1.75x2.5-24)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (4795_72_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFA2R.75-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 11/16 in W (22543_72_0)
- Zoro Select Carbon Steel Rods