Shop All Carbon Steel Rods
Zoro Select
0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10003_48_0
Zoro # G707044519
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Tensile Strength 58,000 psi
- Width Tolerance +/-0.0312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10003_48_0
- Zoro # G707044519
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0312 in |
Overall Length | 4 ft |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 4 ft |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Tensile Strength | 58,000 psi |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.007 in |
Material Grade | A36 |
Rockwell Hardness | B84 |
Heat Treatable | Yes |
Shape | Rectangular Bar |
Machinability | 72 % |
Tolerance Rating | Standard |
System of Measurement | Inch |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 140 |
Mechanical Finish | Mill |
Fabrication | Hot Rolled |
Includes Material Certificate | Yes |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 4 ft, Overall Width 2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F3-15)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTW)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/2 in Dia. (DCFA2R.5-36)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/4 in Dia. (dcfa2r1.25-18)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18f.312x.625-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f.75x12-12)
- ZORO SELECT Carbon Steel Plate, 4 ft L, 7 in W (18f.375x7-48)
- Zoro Select Carbon Steel Rods