Shop All Carbon Steel Rods
Zoro Select
0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 10000_36_0
Zoro # G007044493
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Yield Strength 36,000 psi
- Width Tolerance +/-0.0312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10000_36_0
- Zoro # G007044493
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0312 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 1/4 in x 36 in |
Overall Width | 1 1/4 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Yield Strength | 36,000 psi |
Tensile Strength | 58,000 psi |
Thickness Tolerance | +/-0.007 in |
Material Grade | A36 |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Machinability | 72 % |
Rockwell Hardness | B84 |
Brinell Hardness | 140 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Appearance | Metallic |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 36 in, Overall Width 1 1/4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x3/16", Black (BULK-RS-BHS70-46)
- STANLEY Stanley Hardware 4021BC Series 341123 Slotted Angle, 36 in L, Galvanized Steel (N341-123)
- PRECISION BRAND Arbor Shim, 0.0470x1 3/8 ID, Pk10 (25276)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 6 Ft L (2HJK8)
- ZORO SELECT Carbon Steel Bar, 6' L, 3 1/4" W (18f.375x3.25-72)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/2 In Hex x 3 Ft (2AVG2)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 3/8 in Dia. (DCFD2R1.375-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish (13537_24_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/4" W (18f.188x.25-72)
- Zoro Select Carbon Steel Rods