Shop All Carbon Steel Rods
Zoro Select
0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 9999_12_0
Zoro # G907044432
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Width Tolerance +/-0.0156 in
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9999_12_0
- Zoro # G907044432
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0156 in |
Nominal Size (WxL) | 1 in x 12 in |
Overall Length | 12 in |
Overall Width | 1 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Tensile Strength | 58,000 psi |
Yield Strength | 36,000 psi |
Thickness Tolerance | +/-0.007 in |
Rockwell Hardness | B84 |
Fabrication | Hot Rolled |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Mechanical Finish | Mill |
System of Measurement | Inch |
Brinell Hardness | 140 |
Shape | Rectangular Bar |
Material Grade | A36 |
Heat Treatment | No Heat Treatment |
Machinability | 72 % |
Appearance | Metallic |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 12 in, Overall Width 1 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Boltmaster 11806 0.25 x 4 x 12 in. Weld Steel Sheet (134607)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Blue (1001341BLU)
- ZORO SELECT Oil Hard Drill Rod, O1", 1/2", 0.5" (O1D126)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/4" Thick (BULK-PS-ACB-224)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 3 Ft (2AVG1)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/4" W (18f.312x2.25-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (19619_12_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (19619_72_0)
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- Zoro Select Carbon Steel Rods