Shop All Carbon Steel Rods
Zoro Select
0.125" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled
Mfr # 9997_72_0
Zoro # G507044740
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A36
- Thickness Tolerance +/-0.007 in
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9997_72_0
- Zoro # G507044740
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.0156 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1/2 in x 6 ft |
Overall Width | 1/2 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | A36 Carbon Steel Rectangular Bar |
Standards | ASTM A36 |
Thickness Tolerance | +/-0.007 in |
Tensile Strength | 58,000 psi |
Yield Strength | 36,000 psi |
Material Grade | A36 |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Shape | Rectangular Bar |
Appearance | Metallic |
Fabrication | Hot Rolled |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B84 |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
System of Measurement | Inch |
Machinability | 72 % |
Brinell Hardness | 140 |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 6 ft, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140, Rockwell Hardness B84, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic, Includes Material Certificate Yes, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Ball, 1 in, Black, Standard Grade (BULK-RB-N70-8)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-CAC-387)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 2" Dia. (BULK-PR-UHMW-103)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6063-T52 (1033)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Rod, Steel, 1018, 1 1/2 In Dia x 6 Ft (2HJL6)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_48_0)
- ZORO SELECT 1.125" Carbon Steel Hex Bar 12L14 Cold Finish (19778_72_0)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_36_0)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 2 1/2" W (45s2.5-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- Zoro Select Carbon Steel Rods