Shop All Carbon Steel Rods
Zoro Select
0.125" x 0.3125" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7167_72_0
Zoro # G507044276
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Thickness Tolerance +/-0.003 in
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7167_72_0
- Zoro # G507044276
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Overall Width | 5/16 in |
Nominal Size (WxL) | 5/16 in x 6 ft |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.003 in |
Tensile Strength | 70,000 psi |
Yield Strength | 58,000 psi |
Heat Treatable | Yes |
Brinell Hardness | 126 |
Rockwell Hardness | B71 |
Appearance | Metallic |
Machinability | 78 % |
Material Grade | 1018 |
Tolerance Rating | Standard |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Overall Length 6 ft, Overall Width 5/16 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-895)
- ONLINEMETALS 0.063" Aluminum Sheet 1100-H14 (8026)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (20r.875-36)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.750" Thick (1YYN5)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (DCFD2R1.125-36)
- ZORO SELECT Carbon Steel Bar, 6' L, 3 1/4" W (18f.375x3.25-72)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/8 in Dia. (dcfa2r1.125-18)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 6 Ft (2HKC7)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3/8" W (4801_72_0)
- Zoro Select Carbon Steel Rods