Shop All Carbon Steel Sheets
Zoro Select
0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 13518_12_12
Zoro # G506626404
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 16 ga
- Hole Pattern Staggered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13518_12_12
- Zoro # G506626404
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Hole Diameter | 0.188 in |
Overall Width | 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 51 Percent, Thickness 0.06 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.25 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- STEELWORKS 112x96 14GA SlotAngle (11106)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (45S1.5-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.375X2-6)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/8 in W (18S.375-36)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 1 1/2" W (18S1.5-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.125X.75-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F1X1.25-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 1" W (18F.312X1-12)
- Zoro Select Carbon Steel Sheets