Shop All Carbon Steel Sheets
Zoro Select
0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 13516_24_48
Zoro # G506626428
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 16 ga
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13516_24_48
- Zoro # G506626428
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 4 ft |
Hole Diameter | 0.125 in |
Nominal Size (WxL) | 24 in x 4 ft |
Overall Width | 24 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.06 in, Overall Length 4 ft, Overall Width 24 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene 60" L x 2" W x 1" Thick (BULK-PS-UHMW-908)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-68)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/8" W (12000_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11434_36_0)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3 in W (18S3-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 4" W (1095 SpS0.015x4x481)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 2 1/2 In, 6 Ft (2HHU9)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11558_18_0)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16 (41S05016-48X48)
- Zoro Select Carbon Steel Sheets