Shop All Carbon Steel Sheets
Zoro Select
0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole
Mfr # 13520_12_36
Zoro # G206626490
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.06 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 16 ga
- Hole Pattern Staggered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13520_12_36
- Zoro # G206626490
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 36 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 36 in |
Hole Diameter | 0.094 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.06 in, Overall Length 36 in, Overall Width 12 in, Hole Diameter 0.094 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.16 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 24" Long (BULK-CS-GFR4-28)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 3/4" Slot PK25 (6018PK25)
- RUBBER-CAL Closed Cell Rubber - Blend - 3/8" X 39" X 78" (02-127)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 4 In, 6 Ft L (2AHA7)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22562_48_48)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_12_36)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x4 L (HP.25X12-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3/8" W (18F.125X.375-72)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_12_24)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13510_24_24)
- Zoro Select Carbon Steel Sheets