Shop All Machine Screws
Zoro Select
#0-80 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 1ZA99
Zoro # G2915753
product price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Phillips Drive
- System of Measurement Inch
- Drive Size #0
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZA99
- Zoro # G2915753
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #0-80 |
Fastener Length | 1/8 in |
Drive Size | #0 |
Head Dia. | 0.116 in |
Head Height | 0.044 in |
Minimum Head Width | 0.116 in |
Maximum Head Width | 0.116 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.044 in |
Screw Size | #0-80 |
Minimum Head Height | 0.044 in |
Head Width | 0.116 in |
Fastener Length | 1/8 in |
Overall Length | 1/8 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #0-80, Fastener Length 1/8 in, Head Width 0.116 in, Head Height 0.044 in, Drive Size #0, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.116 in, Minimum Head Width 0.116 in, Maximum Head Height 0.044 in, Minimum Head Height 0.044 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0468-188)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 100 PK (U38402.016.0001)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain Stainless Steel, 10 Inserts (83718)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Star Concrete Screw Anchors w/Drill Bit, 150PK (24585C)
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.025.0400)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0050)
- ZORO SELECT #10-32 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZY47)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- ZORO SELECT #4-40 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0062)
- ZORO SELECT M2-0.40 x 12 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.020.0012)
- Zoro Select Machine Screws