Shop All Socket Head Cap Screws
Zoro Select
#0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK
Mfr # U51130.006.0018
Zoro # G5481786
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Head Type Button
- Drive Size 7/200 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51130.006.0018
- Zoro # G5481786
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 3/16 in |
Drive Size | 7/200 in |
Head Height | 0.031 in |
Vented Hole Size | Not Vented |
Thread Length | 3/16 in |
Min. Thread Length | 3/16 in |
Minimum Thread Length | 3/16 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.14 in |
Head Dia. | 0.1406 in |
Dia./Thread Size | #0-80 |
Length | 3/16 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 7/200 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #0-80, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE #8 x 1/2 in Phillips Truss Machine Screw, Plain Steel (NMTD8121)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07968)
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200750HDX-100)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51130.006.0025)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.006.0037)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (SC2204020-100P)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.040.0070)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.200.0120)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51130.019.0062)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6440100020LH)
- Zoro Select Socket Head Cap Screws