Shop All Socket Head Cap Screws
Zoro Select
#0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK
Mfr # U51566.006.0012
Zoro # G5623186
product price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Head Type Flat
- Drive Size 7/200 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51566.006.0012
- Zoro # G5623186
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 1/8 in |
Drive Size | 7/200 in |
Vented Hole Size | Not Vented |
Head Height | 0.031 in |
Thread Length | 1/8 in |
Min. Thread Length | 1/8 in |
Minimum Thread Length | 1/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.14 in |
Head Dia. | 0.1406 in |
Dia./Thread Size | #0-80 |
Length | 1/8 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #0-80, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1642)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (32500)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.140.0030)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51566.006.0018)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51566.006.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22100300-14-100P1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07000.120.0045)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.075.0450)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.062.0125)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51060.031.0200)
- Zoro Select Socket Head Cap Screws