Shop All Socket Head Cap Screws
Zoro Select
#0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # U51566.006.0025
Zoro # G5593944
product price: $5.55
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Head Type Flat
- Drive Size 7/200 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51566.006.0025
- Zoro # G5593944
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 1/4 in |
Drive Size | 7/200 in |
Thread Length | 1/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.031 in |
Min. Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/4 in |
Head Diameter | 0.14 in |
Head Dia. | 0.1406 in |
Length | 1/4 in |
Dia./Thread Size | #0-80 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/200 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #0-80, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U01080.050.0400)
- RECOIL Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05066)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.140.0120)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51566.006.0012)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51566.006.0018)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.013.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.050.0012)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07470.100.0025)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51060.100.0080)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07160.050.0020)
- Zoro Select Socket Head Cap Screws