Shop All Socket Head Cap Screws
Zoro Select
#0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # U51041.006.0025
Zoro # G2679704
product price: $18.29
/pk 100, $0.18/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Head Type Cylindrical
- Drive Size 1/20 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51041.006.0025
- Zoro # G2679704
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 1/4 in |
Drive Size | 1/20 in |
Vented Hole Size | Not Vented |
Head Height | 0.06 in |
Thread Length | 1/4 in |
Min. Thread Length | 1/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.096 in |
Minimum Thread Length | 1/4 in |
Head Dia. | 0.096 in |
Dia./Thread Size | #0-80 |
Length | 1/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #0-80, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.06 in, Head Diameter 0.096 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0805-100)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52335)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.5, M5-0.8, M6-1, M8-1.25 (4937-150)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.006.0037)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51041.006.0031)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.006.0050)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.100.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.050.0010)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 10 PK (U07001.050.0200)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm Length, 100 PK (167162-100)
- Zoro Select Socket Head Cap Screws