Shop All Socket Head Cap Screws
Zoro Select
#0-80 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # U07566.006.0037
Zoro # G2861629
product price: $10.45
/pk 100, $0.10/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Head Type Flat
- Drive Size 7/200 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07566.006.0037
- Zoro # G2861629
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 3/8 in |
Drive Size | 7/200 in |
Head Height | 0.031 in |
Vented Hole Size | Not Vented |
Thread Length | 3/8 in |
Min. Thread Length | 3/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.14 in |
Minimum Thread Length | 3/8 in |
Head Dia. | 0.1406 in |
Dia./Thread Size | #0-80 |
Length | 3/8 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/200 in, Material Steel, Finish Black Oxide, Thread Size #0-80, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.031 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (LHS4803020-050P1)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 10 PK (650-6-PK10)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34704)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07141.060.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.075.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.050.0020)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 150 mm Length, 10 PK (M51050.120.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07141.080.0025)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2205012-100P)
- Zoro Select Socket Head Cap Screws