Shop All Socket Head Cap Screws
Zoro Select
#0-80 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK
Mfr # U07040.006.0075
Zoro # G5531172
product price: $28.15
/pk 100, $0.28/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #0-80
- Screw Head Type Cylindrical
- Drive Size 1/20 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07040.006.0075
- Zoro # G5531172
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #0-80 |
Screw Length | 3/4 in |
Drive Size | 1/20 in |
Head Height | 0.06 in |
Vented Hole Size | Not Vented |
Thread Length | 1/2 in |
Min. Thread Length | 1/2 in |
Head Diameter | 0.14 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1/2 in |
Head Dia. | 0.1406 in |
Dia./Thread Size | #0-80 |
Length | 3/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/20 in, Material Steel, Finish Black Oxide, Thread Size #0-80, Minimum Thread Length 1/2 in, Fastener Length 3/4 in, Head Height 0.06 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.062.0250)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 5 PK (90800)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.040.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (SC22050450-14-100P1)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.040.0020)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 10 PK (U07001.050.0075)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.062.0350)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.006.0031)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 25PK (9174170)
- Zoro Select Socket Head Cap Screws