Shop All Safety Glasses
This Product is Discontinued
Zoro
Safety Glasses, Clear Anti-Fog (Discontinued)
Mfr # G7802545
Zoro # G7802545
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Frameless
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G7802545
- Zoro # G7802545
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Safety Glasses Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Frameless |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
UV Protection | 99.99% UVA/UVB |
Standards | Z87+ |
Primary Lens Color | Clear |
X-Ray Dectectable | Yes |
Temple Color | Black |
Photochromatic Lens | No |
Safety Glasses Frame Style | Frameless |
Primary Frame Color | Clear |
Frame Design | Frameless |
Metal Detectable | No |
Temple Style | Hybrid |
Description
Safety Glasses,Clear,Antifog,Scratch-Resist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.