Shop All Utility Knives
This Product is Discontinued
Zoro
Retractable Utility Knife Utility, 6.625" L (Discontinued)
Mfr # G8339847
Zoro # G8339847
This Product is Discontinued
Key Features
- Handle Color silver
- Overall Width 1.500"
- Includes 45 Degrees Beveled Edge
- Overall Length 6.625"
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G8339847
- Zoro # G8339847
- UPC # 818142025207
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1.500" |
Overall Length | 6.625" |
Details
Handle Color | silver |
Includes | 45 Degrees Beveled Edge |
Application | General Purpose |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Item | Retractable Utility Knife |
Handle Type | Molded |
Position | 3 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Blades Included | 3 |
Blade Change | Slide |
Blade Type | Utility |
Stores | (3) Blades |
Overall Thickness | 7/8" |
Blade Operation | Retractable |
Blade Material | Steel |
Description
Retractable Utility Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.