Shop All Brooms
This Product is Discontinued
Zoro
Push Broom Head, Black Poly, 24 in. (Discontinued)
Mfr # G4151318
Zoro # G4151318
This Product is Discontinued
Key Features
- Bristle Material Polyproplene
- Bristle Color Black
- Block Material Hardwood
- Basic Bristle Material Polyproplene
- Block Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Block Size | 24" |
Trim Length | 3" |
Broom Width | 24" |
Details
Bristle Material | Polyproplene |
Bristle Color | Black |
Block Material | Hardwood |
Item | Push Broom Head,Black Poly,24 in. |
Basic Bristle Material | Polyproplene |
Broom Application | Medium Sweep |
Broom Connection Type | Threaded |
Chemical Resistant | Yes |
Color Coding System | No |
Color | Black |
Features | Two Threaded Holes for angeled or straight sweeping |
Acid Resistant | Yes |
Broom Grade | Medium-Duty |
Description
Push Broom Head,Black Poly,24 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.