Shop All Pressure Gauges
This Product is Discontinued
Zoro
Pressure Gauge, 2", 0-160, LM, 1/4" NPT, 0 to 160 psi, 1/4" NPT, Black painted steel, Black (Discontinued)
Mfr # G6397645
Zoro # G6397645
This Product is Discontinued
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT
- Gauge Application Commercial and Industrial
- Range 0 to 160 psi
- Gauge Primary Range Values 0 to 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G6397645
- Zoro # G6397645
- UPC # 00818142022022
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 2" |
Manufacturers Warranty Length | 1 year |
Description
Pressure Gauge,2 In.,0-160,LM,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.