Shop All Pressure Gauges
Zoro
Pressure Gauge, 1.5", 0-100, LM, 1/8" NPT, 0 to 100 psi, 1/8" NPT, Black painted steel, Black
Mfr # G6397688
Zoro # G6397688
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/8" NPT
- Gauge Application Commercial and Industrial
- Range 0 to 100 psi
- Gauge Primary Range Values 0 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G6397688
- Zoro # G6397688
- UPC # 00818142022060
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Gauge Connection Size | 1/8" |
Gauge Nominal Dial Size | 1-1/2" |
Manufacturers Warranty Length | 1 year |
Description
Pressure Gauge,1.5 In.,0-100,LM,1/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Power Analyzer/Logger, 9.99MW, 1200A (382100)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-5000-psi)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404E)
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi (A4SBM0242D0200#)
- ZORO Pressure Gauge, 2", SS, 0-100, 1/4" NPT LF, 0 to 100 psi, 1/4" NPT, Stainless Steel, Silver (G6397618)
- ZORO Pressure Gauge, 1.5", 0-30, LM, 1/8" NPT, 0 to 30 psi, 1/8" NPT, Black painted steel, Black (G6397697)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CFA9)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- PIC GAUGES Air Gauge, 1.5", 0/60psi, 1/8"Mount (104D-158D)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208K)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 30 PSI)
- Zoro Pressure Gauges