Shop All Drop Cloths
This Product is Discontinued
Zoro
Plastic Dropcloth, 1 mL, 9ft.x12ft. (Discontinued)
Mfr # G7495741
Zoro # G7495741
This Product is Discontinued
Key Features
- Length 12 ft.
- Width 9'
- Material LDPE
- Thickness 1.0 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G7495741
- Zoro # G7495741
- UPC # 00818142024866
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft. |
Width | 9' |
Details
Item | Drop Cloth |
Material | LDPE |
Thickness | 1.0 mil |
Color | Clear |
Description
Plastic Dropcloth,1 mL,9ft.x12ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.