Shop All Drain & Drip Pans
This Product is Discontinued
Zoro
Plastic Drain Pan, 2 gal., 22"x22" (Discontinued)
Mfr # G1544109
Zoro # G1544109
This Product is Discontinued
Key Features
- Capacity (Gal.) 2 gal.
- Construction Durable Polypropylene
- Dia. 22"
- Length 22"
- Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1544109
- Zoro # G1544109
- UPC # 00818142021339
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 22" |
Length | 22" |
Width | 22" |
Height (In.) | 1-1/2" |
Details
Item | Plastic Drain Pan, 2 gal.,22"x22" |
Capacity (Gal.) | 2 gal. |
Construction | Durable Polypropylene |
Features | Collects Oil and/or Other Chemicals |
Description
Plastic Drain Pan, 2 gal.,22"x22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.