Shop All Lockout Padlocks
This Product is Discontinued
Zoro
Padlock, Solid Brass Body, 1-1/2", 40mm (Discontinued)
Mfr # G9741929
Zoro # G9741929
This Product is Discontinued
Key Features
- Body Material Brass
- Shackle Dia. 1/4"
- Shackle Width 1-1/4"
- Rekeyable No
- Body Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G9741929
- Zoro # G9741929
- UPC # 818142024255
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Dia. | 1/4" |
Shackle Width | 1-1/4" |
Body Width | 1-1/2" |
Body Height | 1-3/8" |
Shackle Height | 1-1/2" |
Description
Padlock,Solid Brass Body,1-1/2 In.,40mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.