Shop All Drain & Drip Pans
This Product is Discontinued
Zoro
Oil Drain Basin, 6.5 qt, 11.5"Dx4-1/2"H (Discontinued)
Mfr # G1544117
Zoro # G1544117
This Product is Discontinued
Key Features
- Capacity (Gal.) 240
- Construction Polypropylene
- Dia. 11-1/2"
- Length 13-1/2"
- Width 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1544117
- Zoro # G1544117
- UPC # 00818142021360
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 11-1/2" |
Length | 13-1/2" |
Width | 13-1/2" |
Height (In.) | 4-1/2" |
Details
Item | Oil Drain Basin,6.5 qt,11.5"Dx4-1/2"H |
Capacity (Gal.) | 240 |
Construction | Polypropylene |
Features | Collects Oil and/or Other Chemicals |
Description
Oil Drain Basin,6.5 qt,11.5"Dx4-1/2"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.