Shop All Laboratory Carriers & Caddies
This Product is Discontinued
Zoro
Multi Purp Caddy, 15.6inLx13.2inWx10inH (Discontinued)
Mfr # G4151476
Zoro # G4151476
This Product is Discontinued
Key Features
- Color Beige
- Material Polypropylene
- Length 15.6"
- Height 10"
- Width 13.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G4151476
- Zoro # G4151476
- UPC # 818142020004
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Length | 15.6" |
Height | 10" |
Width | 13.25" |
Details
Color | Beige |
Material | Polypropylene |
Item | Multi Purp Caddy,15.6inLx13.2inWx10inH |
Description
Multi Purp Caddy,15.6inLx13.2inWx10inH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.