Shop All Rags & Towels
This Product is Discontinued
Zoro
Microfiber Cloth Wipe 16" x 16", Blue (Discontinued)
Mfr # G4151248
Zoro # G4151248
This Product is Discontinued
Key Features
- Color Blue
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G4151248
- Zoro # G4151248
- UPC # 818142020226
- Country of Origin China
- Category Rags & Towels
Details
Item | Microfiber Cloth,Blue,16 x 16 in. |
Color | Blue |
Cleaning Cloth Color | Blue |
Description
Microfiber Cloth,Blue,16 x 16 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.