Shop All Dusters
This Product is Discontinued
Zoro
Microfeather Duster, w/Handle, Blue, 3-5 ft (Discontinued)
Mfr # G4151187
Zoro # G4151187
This Product is Discontinued
Key Features
- Head Material Microfiber
- Handle Material Plastic, metal
- Length 20" duster, 36-60" handle
- Includes Duster Only
- Features Long Lasting - Can Be Washed Repeatedly To Extend Service Life. Head is bendable. Microfiber Attracts And Collects Dust. Accepts extension handle.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20" duster, 36-60" handle |
Head Width | 2-1/2" |
Details
Item | Microfeather Duster,w/Handle,Blue,3-5 ft |
Head Material | Microfiber |
Handle Material | Plastic, metal |
Includes | Duster Only |
Features | Long Lasting - Can Be Washed Repeatedly To Extend Service Life. Head is bendable. Microfiber Attracts And Collects Dust. Accepts extension handle. |
Color Coding System | No |
Handle Style | Fixed |
Disposable | No |
Color | White / Blue |
Description
Microfeather Duster,w/Handle,Blue,3-5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.