Shop All Dusters
This Product is Discontinued
Zoro
Microfeather Duster Refill, White, 23 in. (Discontinued)
Mfr # G4151211
Zoro # G4151211
This Product is Discontinued
Key Features
- Head Material Microfiber
- Handle Material Plastic
- Length 20 in.
- Head Width 2-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 20 in. |
Head Width | 2-1/2" |
Details
Item | Microfeather Duster Refill,White,23 in. |
Head Material | Microfiber |
Handle Material | Plastic |
Color | White |
Includes | Duster Only |
Handle Style | Fixed |
Features | Long Lasting - Can Be Washed Repeatedly To Extend Service Life. Head is bendable. Microfiber Attracts And Collects Dust. Accepts extension handle. |
Color Coding System | No |
Disposable | No |
Description
Microfeather Duster Refill,White,23 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.