Shop All Mechanics Gloves
This Product is Discontinued
Zoro
Mechanics Gloves, XL, Blue, Polyester/Spandex (Discontinued)
Mfr # G1457098
Zoro # G1457098
This Product is Discontinued
Key Features
- Glove Size XL
- Color Blue
- Palm Material Microsuede
- Application General Mechanics
- Palm Construction Single Layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G1457098
- Zoro # G1457098
- UPC # 818142020424
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Blue |
Palm Material | Microsuede |
Application | General Mechanics |
Palm Construction | Single Layer |
Finger Style | Pinch Tip Construction |
Cuff | Polyester/Spandex |
Lining | Polyester |
Thumb Style | Wing Thumb |
Stitching Material | Bonded Nylon |
Back Material | Polyester/Spandex |
Closure Type | TPR/Hook-and-Loop |
Glove Palm Material | Microsuede |
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.