Shop All Masking Tapes
This Product is Discontinued
Zoro
Masking Tape, General Purpose 1/2"x60 yd. (Discontinued)
Mfr # G1486207
Zoro # G1486207
This Product is Discontinued
Key Features
- Shape Roll
- Material Crepe Paper
- Tensile Strength 19 lb./in.
- Thickness 4.8 mil
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1486207
- Zoro # G1486207
- UPC # 00818142021179
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1/2" |
Length | 60 yd. |
Dia. | 4.79" |
Details
Shape | Roll |
Material | Crepe Paper |
Tensile Strength | 19 lb./in. |
Thickness | 4.8 mil |
Item | Masking Tape,General Purpose 1/2"x60 yd. |
Adhesion Strength | 42 oz./in. |
Type | Masking |
Performance Temp. | 60 Degrees to 150 Degrees F |
Adhesive | Synthetic Rubber |
Standards | ASTM D 6123/D 6123M-97 (2012), Type I |
Color | natural |
Description
Masking Tape,General Purpose 1/2 In.x60 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.