Shop All Box, I-Beam, and Torpedo Levels
This Product is Discontinued
Zoro
Magnetic Torpedo Level, 9" (Discontinued)
Mfr # G8339777
Zoro # G8339777
This Product is Discontinued
Key Features
- Length 9.00"
- Color Blue
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Includes 45 Degrees Beveled Edge
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G8339777
- Zoro # G8339777
- UPC # 818142025184
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9.00" |
Details
Color | Blue |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Includes | 45 Degrees Beveled Edge |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Yes |
Number of 45 Degree Vials | 1 |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Number of 30 Degree Vials | 0 |
Item | Torpedo Level |
Frame Material | Plastic |
Number of Magnets | 1 |
Vial Material | Plastic |
Total Number of Vials | 3 |
Vial Type | Bubble |
Lighted Vials | No |
Number of V-Grooves | 0 |
Magnet Type | Strip |
Description
Magnetic 3-vial Torpedo Level
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.