Shop All Dust Pans
This Product is Discontinued
Zoro
Lobby Dust Pan, Black, 30in, Locking Handle (Discontinued)
Mfr # G4151281
Zoro # G4151281
This Product is Discontinued
Key Features
- Dust Pan Color Black
- Color Coding System No
- Material Polypropolene
- Handle Length 30"
- Overall Length 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 30" |
Overall Length | 33" |
Overall Width | 12" |
Dust Pan Handle Length | 12" |
Details
Dust Pan Color | Black |
Color Coding System | No |
Item | Lobby Dust Pan,Black,30in,Locking Handle |
Material | Polypropolene |
Features | Locking Handle enables spill-proof pan carrying and hanging up |
Color | Black |
Description
Lobby Dust Pan,Black,30in,Locking Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.