Shop All Cable Ties
Zoro
Hook and Loop Cable Tie, Black, 1/2"
Mfr # G6397785
Zoro # G6397785
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 yd.
- Color Black
- Width 1/2"
- Material Polyethylene and Nylon
- Temp. Range 0 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G6397785
- Zoro # G6397785
- UPC # 00818142022169
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 25 yd. |
Width | 1/2" |
Details
Color | Black |
Item | Hook and Loop Cable Tie,Black,1/2" |
Material | Polyethylene and Nylon |
Temp. Range | 0 Degrees to 220 Degrees F |
Thickness | 1/32" |
Design | Hook-Loop Self engaing |
Description
Hook and Loop Cable Tie,Black,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- RACO Clamp Back, Malleable Iron, Size 3" (1349)
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 10 (45-515)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop RED Reclosable Fastener Strap, 900 pk. (176042)
- Zoro Cable Ties