Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Zoro
Glazier Knife, 5-In-1, Carbon Steel, 2" Wide, Stiff (Discontinued)
Mfr # G7606238
Zoro # G7606238
This Product is Discontinued
Key Features
- Blade Material Carbon Steel
- Includes Handle
- Features Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup.
- Application Hardworking line for light-duty construction or home projects
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G7606238
- Zoro # G7606238
- UPC # 00818142025054
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Blade Material | Carbon Steel |
Includes | Handle |
Features | Rugged;Blades of carbon steel for easy spreading and easy cleanup.;Improved plastic polypropylene handles resist paintthinners and adhesive solvents during cleanup. |
Application | Hardworking line for light-duty construction or home projects |
Number of Pieces | 1 |
Handle Material | Plastic |
Blade Type | Wide, Stiff |
Putty Knife/Scraper Blade Flexibility | Stiff |
Item | Glazier Knife,5-In-1,Carbon Steel |
Knife / Scraper Sub-Category | Drywall and Putty Knives |
Description
Glazier Knife,5-In-1,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.