Shop All Funnels & Accessories
This Product is Discontinued
Zoro
Funnel, 8 oz, 3-3/4"Dx4-3/4"H (Discontinued)
Mfr # G1544114
Zoro # G1544114
This Product is Discontinued
Key Features
- Material polypropylene
- Total Capacity 8 oz.
- Height 4-3/4"
- Length 3-3/4"
- Spout Outside Dia. 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1544114
- Zoro # G1544114
- UPC # 00818142021384
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 4-3/4" |
Length | 3-3/4" |
Spout Outside Dia. | 5/16" |
Diameter | 3-3/4" |
Details
Material | polypropylene |
Item | Polypropylene Funnel |
Total Capacity | 8 oz. |
Color | Black |
Function | Fluid Control |
Spout | 1-7/8" |
Cover | no |
Fits | 5/16" Openings |
Flow Capacity | 8 oz. |
Description
Funnel,8 oz,3-3/4"Dx4-3/4"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.