Shop All Glass Cleaners
This Product is Discontinued
Zoro
Foam Glass Cleaner, 20 oz., Perfume, Aerosol Can (Discontinued)
Mfr # G4151415
Zoro # G4151415
This Product is Discontinued
Key Features
- Fragrance Perfume
- Recommended Dilution Ready to Use
- Cleaner Form Foam
- Size 20 oz.
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G4151415
- Zoro # G4151415
- UPC # 818142020066
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Size | 20 oz. |
Details
Item | Glass Cleaner |
Fragrance | Perfume |
Recommended Dilution | Ready to Use |
Cleaner Form | Foam |
Container Type | Aerosol Can |
For Use On | Glass, On Most Washable Surfaces, Chrome, Stainless Steel, Bathroom Fixtures, Laminate Countertops |
Net Weight | 19 oz. |
Contains | Non-Ammoniated Formula |
Description
Foaming Glass Cleaner,Clean Scent,19 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.