Shop All Paint Roller Kits
This Product is Discontinued
Zoro
Economy Essentials Painting Kit (Discontinued)
Mfr # G7495927
Zoro # G7495927
This Product is Discontinued
Key Features
- Roller Length 9"
- Nap 1/2"
- Cover Material Knit Fabric
- Surfaces Semi-Rough
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G7495927
- Zoro # G7495927
- UPC # 818142022213
- Country of Origin United States
- Category Paint Roller Kits
Dimensions
Roller Length | 9" |
Details
Item | Roller Kit |
Nap | 1/2" |
Cover Material | Knit Fabric |
Surfaces | Semi-Rough |
Paint Type | All Paints |
Description
Roller Kit,9" x 1/2",Knit Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.