Shop All Double Sided Foam Tapes
This Product is Discontinued
Zoro
Double Sided Foam Tape 1" x 36yd White (Discontinued)
Mfr # G1486211
Zoro # G1486211
This Product is Discontinued
Key Features
- Tape Adhesive Rubber
- Tape Width 1 in
- Tape Length 35 yd
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1486211
- Zoro # G1486211
- UPC # 00818142021209
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 35 yd |
Length | 36 yd. |
Width | 1" |
Diameter | 11" |
Details
Item | Removable Foam,Double Coated,1" x 36 yd. |
Tape Adhesive | Rubber |
Tape Shape | Continuous Roll |
Tape Color | White |
Material | Polyethylene Foam |
Shape | Roll |
Adhesion Strength | 145 oz/in |
Duct Tape Adhesive | Rubber |
Adhesive | Acrylic |
Performance Temp. | -20 F up to 200 F |
Liner Color | White |
Color | White |
Tensile Strength | 40 psi |
Thickness | 1/16" foam |
Description
Removable Foam,Double Coated,1 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.