Shop All Disposable Gloves
This Product is Discontinued
Zoro
Disposable Gloves, 3.50 mil Palm, Nitrile, XL, 100 PK, Blue (Discontinued)
Mfr # G1457112
Zoro # G1457112
This Product is Discontinued
Key Features
- Size XL
- Glove Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1457112
- Zoro # G1457112
- UPC # 818142020530
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.50 mil |
Powdered/Powder Free | Powder Free |
Sterile/Non-Sterile | Non-Sterile |
Disposable Glove Palm Thickness | 3.00 to 3.99 mil |
Glove Texture Location | Fully |
Aloe Inner Surface | No |
Lining | Powder Free |
Disposable Glove Grade | Exam, Medical |
Finger Thickness | 4.70 mil |
Resists | Light Chemical |
Latex Content | Latex Free |
Metal Detectable | No |
Cuff Thickness | 2.40 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Description
PFNitrile Examination Glove,SizeXL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.