Shop All Brushes
This Product is Discontinued
Zoro
Counter Brush, Plastic, Black, 8 in. Sweep, 5-1/4" L Handle, 8" L Brush, Black, Foam, 13.25" L Overall (Discontinued)
Mfr # G4151196
Zoro # G4151196
This Product is Discontinued
Key Features
- Bristle Color Black
- Brush Length 8"
- Handle Length 5-1/4"
- Handle Color Cream
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 8" |
Handle Length | 5-1/4" |
Overall Length | 13.25" |
Trim Length | 3-1/2" |
Details
Bristle Color | Black |
Handle Color | Cream |
Bristle Material | Polypropylene |
Handle Material | Foam |
Item | Counter Brush,Plastic,Black,8 in. Sweep |
Color | Black/Cream |
Color Coding System | No |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Features | 13-1/4" Overall Length; Chemical Resistant |
Description
Counter Brush,Plastic,Black,8 in. Sweep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.