Zoro

Cotton Dust Mop (Discontinued)


This Product is Discontinued
Shop for all Mops

Key Features

  • Width 5"
  • End Type Cut
  • Length 36"
  • Material Cotton
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zoro
  • MFR # G4151397
  • Zoro # G4151397
  • UPC #
    818142020073
  • Country of Origin United States
  • Category Mops

Dimensions

Width 5"
Length 36"

Details

Item Dust Mop Kit,Cotton Cut En,36 x 5 in.
End Type Cut
Material Cotton

Description

Dust Mop Kit,Cotton Cut En,36 x 5 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products