Shop All All Purpose Cleaners
This Product is Discontinued
Zoro
Citrus All Purpose Cleaner, 19 oz., 20 oz. Aerosol can, citrus (Discontinued)
Mfr # G4151458
Zoro # G4151458
This Product is Discontinued
Key Features
- Container Type Aerosol can
- Size 20 oz.
- Fragrance citrus
- Recommended Dilution Ready to Use
- Standards 29 CFR 191.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G4151458
- Zoro # G4151458
- UPC # 818142020028
- Country of Origin Unknown
- Category All Purpose Cleaners
Dimensions
Size | 20 oz. |
Degreaser Container Size | 20 oz. |
Details
Container Type | Aerosol can |
Fragrance | citrus |
Recommended Dilution | Ready to Use |
Item | Citrus All Purpose Cleaner,19 oz. |
Standards | 29 CFR 191.145 |
Sub-Category | General Purpose Cleaner |
Application | General Purpose |
Flash Point | -156 Degrees F |
Contains | D Limonene |
Effective Temp. | 32 to 120 Degrees F |
RTU Yield per Container | Ready to use |
Degreaser Container Type | Aerosol Can |
Net Weight | 19 oz. |
VOC Content | 7.75% |
Description
Citrus All Purpose Cleaner,19 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.