Shop All Brakes and Clutches
This Product is Discontinued
Zoro
Battery Filler, w/Shutoff Nozzle, 2 qt. (Discontinued)
Mfr # G1544113
Zoro # G1544113
This Product is Discontinued
Key Features
- Length 4.1"
- Width 4.8"
- Height 8.4"
- Capacity 2 qt.
- Application Water, DEF, Alcohol, Gasoline, Diesel, Lubricant, Weak Acid, Weak Alkali
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G1544113
- Zoro # G1544113
- UPC # 00818142021377
- Country of Origin China
- Category Brakes and Clutches
Dimensions
Length | 4.1" |
Width | 4.8" |
Height | 8.4" |
Size | 2 qt. |
Details
Item | Battery Filler,w/Shutoff Nozzle,2 qt. |
Capacity | 2 qt. |
Application | Water, DEF, Alcohol, Gasoline, Diesel, Lubricant, Weak Acid, Weak Alkali |
Color | Black |
Material | Poly |
Description
Battery Filler,w/Shutoff Nozzle,2 qt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.